1/8 - 2 in. Straight Pipe Reamer

You last purchased this on
 
RIDGID

1/8 - 2 in. Straight Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/8 - 2 in. Straight Pipe Reamer

  • Fast #
  • Part #R34945
  • Item #2398
  • Manufacturer Part #34945
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Suitable for use with power drives
  • Model 254 Spiral Ratchet Reamer – Hollow center reduces weight. Large pressure plate. Hardened alloy steel cone removable for sharpening. Not suitable for power reaming.
  • Long taper design will not dig in
  • Requires Certification

Specifications

Application:
Commercial, Residential
Maximum Capacity:
1/8 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
17-4/5 in x 6 in x 4 in
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Reamer
Type:
R34945
Weight:
7 lb