RIDGID

1/8 - 3/4 in. Quick Set Die

Part #R84537  |  Item #1450081  |  Manufacturer Part #84537

$ 547.52 EACH

Color/Finish:
Red

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  176
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Semi-automatic die head
  • Can be quickly adjusted from size to size with manual release

Documents

Specifications

Brand Model Compatibility: Ridgid® 535 automatic threading machine

Color Finish: Red

Material: Steel

Pipe Capacity: 1/8 in - 3/4 in

Product Type: Head

Type: R84537