1/8 - 1-5/8 in. CPVC, PE, PEX, PP, PVC Pipe Cutter

You last purchased this on
 
RIDGID

1/8 - 1-5/8 in. CPVC, PE, PEX, PP, PVC Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/8 - 1-5/8 in. CPVC, PE, PEX, PP, PVC Pipe Cutter

  • Fast #
  • Part #R23488
  • Item #3334175
  • Manufacturer Part #23488
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cuts single-layer plastic tubing (PVC, CPVC, PP, PEX, PE) with one stroke.
  • Cuts plastic pipes 1/8 to 1-5/8-inches in diameter.
  • Spring-loaded handles for faster positioning.
  • Handle constructed out of nylon for long service life.
  • Lightweight design is easy to hold.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Blade Material:
Stainless Steel
Cutting Capacity:
1/8 in - 1-5/8 in
GSA Approved:
No
Handle Type:
Spring
IAPMO Listed -:
No
Material:
Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Global
Portable:
No
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
0.6 lb