1/8 - 2 in. Die Head Post
1/8 - 2 in. Die Head Post
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use in Ridgid® die heads
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 811A
- Nominal Pipe Size:
- 1/8 in - 2 in
- Origin:
- Domestic
- Product Type:
- Die Post
- Tool Type:
- Pipe Die
- Type:
- R59832
- UL Listed:
- No