1/8 - 6 in. Bench Yoke Vise
1/8 - 6 in. Bench Yoke Vise
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient pipe bender for quick tweaks to adjust bent pipe
- Pipe rest to support the back end of the pipe.
- Constructed of strong dependable cast iron
- Toothless jaws are neoprene coated to prevent scoring of pipe.
- Secure to a workbench using a 5/8-inch bolt and washer.
Specifications
- Application:
- Commercial, Residential
- Material:
- Alloy Steel, Cast Iron
- Maximum Capacity:
- 1/8 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 17-3/10 in x 16-9/10 in x 5-9/10 in
- Pipe Capacity:
- 1/8 in - 6 in
- Tool Type:
- Bench Yoke Vise
- Weight:
- 65 lb