Ridgid 18 V Battery Opertaed Pressing Tool with Jaws

R27923

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CSA certified, UL and ETL listed
  • Capacity: 1/2" - 4"
  • Full lifetime warranty against material defects and workmanship
  • Powered by a 18V lithium-ion battery
  • RP 330-B 1/2" - 2" Kit
  • Smart system diagnostic capabilities

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool RP330
CSA Certified
Yes
Power Source
Battery
UL Listed
Yes
Volts
18V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday