18V 2.2A Advanced Battery
This product has been replaced by
Manufacturer Part #56518
18V 2.2A Advanced Battery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Withstands demanding conditions and temperatures
- Combine with other heads in the QuickChange system to maximize efficiency and productivity on the job site
- Features short-circuit protection, over-current protection, over-discharge protection and cell balancing
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- GSA Approved:
- No
- Portable:
- Yes
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 18V