18V Advanced Lithium Battery Charger
This product has been replaced by
Manufacturer Part #64383
18V Advanced Lithium Battery Charger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Head rotation enables maneuverability in tight spaces at 360°
- Combine with other heads in the QuickChange system to maximize efficiency and productivity on the job site
- The 4P-6 4PIN die-less crimp head, compatible with the exclusive QuickChange™ system, delivers unparalleled efficiency to contractors and electricians
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- 43348/RP 340-B Battery Powered Press Tool, 43353/RP 340-B Battery Powered Press Tool, 43358/RP 340-B Battery Powered Press Tool
- CEC Compliant:
- For Sale in CA
- Portable:
- Yes
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 1.8 lb