Ridgid 2-1/2 in. Cutter

R52817

Length

2-1/2 in

$23.87

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

SPECIFICATIONS

Brand Model Compatibility
3/8 in Cable Machines or 5/8 in Sectional Cable
Length
2-1/2 in
Material
Steel
Product Type
Cutter
Size
2-1/2 in
Type
Heavy Duty C Cutter

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday