2 - 8 in. Copper Roll Kit

You last purchased this on
 
RIDGID

2 - 8 in. Copper Roll Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

2 - 8 in. Copper Roll Kit

  • Fast #
  • Part #R32833
  • Item #3880444
  • Manufacturer Part #32833
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to manually roll groove in-place pipe.
  • Combo Groover includes new, patented auto tracking technology for significantly easier grooving.
  • Adjusting screw and integral, index depth gauge
  • For copper tube type K, L, M and DWV
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 975 Combo Roll Groover
Number of Tools Included:
1
Pipe Capacity:
2 in - 8 in
Tool Type:
Pipe Die
Type:
R32833
Weight:
5 lb