2 hp 1/2-2 in. 115 V NPT Automatic Thread Machine

Part #R84097  |  Item #1620225  |  Manufacturer Part #84097

$ 7,348.05 EACH

Horsepower:

2 hp

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Automatic chuck
  • Large 6.6 L (1.75 Gallon) oil reservoir
  • Large chip tray
  • Generous top cover area for keeping tools and fittings handy
  • High clearance carriage
  • Can be used with geared threader Model 141
  • Length gauge for quick, accurate cut-off
  • 17-Gauge steel walls and welded construction
  • Two internal and one external storage shelves
  • Oversized bi-fold door with steel clasp

Specifications

AMP: 18

Brand Model Compatibility: Ridge Tool 535A

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 1/2 in - 2 in

Horsepower: 2 hp

Portable: Yes

Power Source: Electric

RPM: 58

UL Listed: Yes

Volts: 115V

Weight: 350