2 in. 14 in. Heavy Duty End Pipe Wrench
Model E-14 2 in. 14 in. Heavy Duty End Pipe Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and easy leverage grip with superior leverage
- Replaceable hook and heel jaws
- End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
- Braced jaw provides extra strength
- Adjustment nut that automatically cleans grime from hook jaw shank
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Model E-14
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Handle Material:
- Cast Iron
- Handle Type:
- I-Beam
- Length:
- 14 in
- Material:
- Forged Steel
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Length:
- 14 in
- Pipe Capacity:
- 2 in
- Weight:
- 3.5 lb
- WrenchType:
- Pipe