1-1/4 - 6 in. Grooving Tool
1-1/4 - 6 in. Grooving Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 59-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in depth setting gauge for quicker set-up and more accurate grooves.
- Manual operation requires less hand force for easier overhead roll grooving.
- Easy operation: patented auto tracking keeps the pipe automatically engaged.
- Add on the 300 Power Drive (model #41855 or 75075) for powered operation at 38 or 57 RPMs.
- Ductile iron construction for the tough jobsite demands
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Ductile Iron
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 2
- Origin:
- Global
- Overall Box Size:
- 11-1/4 in x 11-1/4 in x 11-1/2 in
- Pipe Capacity:
- 1-1/4 in - 6 in
- Shank Size:
- 6 in
- Tool Type:
- Roll Groover
- Volts:
- 115V
- Weight:
- 26.1 lb