2 in. NPT Pipe IPT Tap on Pipe E5120

You last purchased this on
 
RIDGID

Model E-5120 2 in. NPT Pipe IPT Tap on Pipe E5120

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model E-5120 2 in. NPT Pipe IPT Tap on Pipe E5120

  • Fast #
  • Part #R35855
  • Item #5828
  • Manufacturer Part #35855
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Taper at 3/4-inch per foot
  • Made from carbon steel
  • Marked with drill size for pilot hole
  • Threads per inch: 11-1/2"
  • Backed by the RIDGID lifetime warranty
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-5120
End Connection 1:
NPT
End Connections:
NPT
Material:
Carbon Steel
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
5-3/10 in x 2-4/5 in x 2-4/5 in
Pipe Capacity:
2 in
Thread Length:
11.5
Tool Type:
Reamer
UL Listed:
No
Weight:
3.25 lb