3/4 - 2-1/2 in. Drain Cleaner

You last purchased this on
 
RIDGID

3/4 - 2-1/2 in. Drain Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3/4 - 2-1/2 in. Drain Cleaner

  • Fast #
  • Part #RID36018
  • Item #4031820
  • Manufacturer Part #36018
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes cable drum to clean 3/4-inch to 1-1/2-inch drain lines in sinks, tubs, showers and urinals (additional drums sold separately).
  • Manual slide-action chuck for quick locking/releasing of cable.
  • Complete unit includes: Manual controls, inner drum, and gloves.
  • Drums won't rust or dent-ever.
  • Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
  • Drum capacity: 5' of 5?16" or 35' of 3?8"
  • Dent- and rust-resistant inner drum design virtually eliminates cable flip-over.
  • Premium-quality, compression-wound cable resists kinking.
  • Drum Capacity: 50' of 5?16" (15 m of 8 mm) or 35' of 3?8" (11 m of 10 mm).
  • Requires Certification

Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
25 ft
Origin:
Domestic
Overall Box Size:
24 in x 11 in x 13 in
Size:
3/4 in - 2-1/2 in
Tool Type:
Sink Machine
Volts:
115V
Weight:
11 lb