24 - 42 in. Roller Head Pipe Stand

You last purchased this on
 
RIDGID

24 - 42 in. Roller Head Pipe Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

24 - 42 in. Roller Head Pipe Stand

  • Fast #
  • Part #R56667
  • Item #376937
  • Manufacturer Part #56667
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Locking ring allows for quick vertical height adjustments.
  • Ideal for use with threading machines, roll grooving, or other pipe working applications.
  • Rollers center pipe and allow rotation.
  • Adjustable height from 24" to 42"
  • Requires Certification

Specifications

Application:
Commercial, Residential
Height:
42 in
Maximum Capacity:
12 in
Origin:
Global
Overall Box Size:
31 in x 23-1/2 in x 23-1/2 in
Pipe Capacity:
12 in
Tool Type:
Pipe Stand
Weight:
24 lb