25 ft. x 1/4 in. Replacement Cable
25 ft. x 1/4 in. Replacement Cable
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cable self-feeds down drain
- No mess, hands don’t touch cable
- Pull trigger and turn handle, or add any variable speed (left/right) chuck drill machine for extra power
- Equipped with 1/4" x 25' Maxcore® cable with bulb auger
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- POWER SPIN+™
- Diameter:
- 1/4 in
- Length:
- 25 ft
- Origin:
- Domestic
- Overall Box Size:
- 13 in x 12 in x 2 in
- Product Type:
- Replacement Cable
- UL Listed:
- No
- Weight:
- 3 lb