0 items

Ridgid 29-1/4 in. Nylon Strap Wrench

R32050

Length

29-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replacement wrench strap only

SPECIFICATIONS

Brand Model Compatibility
Ridgid® strap wrenches
Length
29-1/4 in
Material
Plastic
Material Type
Nylon
Pipe Capacity
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday