0 items

Ridgid 3.7 V Micro Camera

R37888

Cable Length ft

30 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easily record still images and videos of problems in hard-to reach areas and then share these findings with the RigidConnect™ solution
  • Image rotation and digital zoom
  • Included: micro CA-300 with 17mm imager, battery, charger, USB cord, hook, magnet and mirror accessories, RCA cable, AC adapter, headset with microphone, 4GB SD card, 1 year RigidConnect™ basic subscription
  • Large screen for easy viewing
  • Rugged anodized aluminum camera head with 4 bright LEDs

SPECIFICATIONS

Cable Length ft
30 ft
Cable or Wire Type
RCA
Color Finish
Black, Red
Diameter
17 mm
Material
Aluminum
Power Source
Battery
Type
Lithium-Ion
Volts
3.7V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday