Ridgid 3 in. Cutter

R98055

Manufacturer Part #: 98055

Length

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

SPECIFICATIONS

Brand Model Compatibility
1/2 in Cable Machines or 7/8 in Sectional Cable
Length
3 in
Material
Steel
Product Type
Cutter
Size
3 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday