RIDGID

3 in. Heavy Duty Pipe Cutter

Part #R32830  |  Manufacturer Part #32830

Cutting Capacity:

1 in - 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe cutting by hand or power.
  • Adjustment threads protected by extra-long shank.
  • Extra-large handle gives quick, easy adjustment.
  • Convert to 3-wheel cutter by replacing rollers with cutter wheel.
  • If complete turn is not possible, order as 3-wheel model.

Documents

Specifications

Application: [Pipes, Cutting]

Cutting Capacity: 1 in - 3 in

Type: R32830

UL Listed: No