3 in. Cutter

You last purchased this on
 
RIDGID

3 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3 in. Cutter

  • Fast #
  • Part #R98035
  • Item #370432
  • Manufacturer Part #98035
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • For use with all Ridgid® cable and sectional machines
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
C-11, C-12, C-14, C-15
Diameter:
3 in
Length:
3 in
Material:
Steel
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
3-3/5 in x 3-2/5 in x 1-3/5 in
Product Type:
Cutter