RIDGID
3/16 -1-1/8 in. 15-SI Stainless Steel Tubing Cutter 97212
Part #R97212 | Item #1773433 | Manufacturer Part #97212
$
50.73
EACH
Cutting Capacity:
3/16 in - 1-1/8 inProduct Details
- Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit
- Feature a convenient fold-away reamer
- Includes X-CEL® knob for quicker cutting
- Includes 6 individual bearings and cutter wheel to make stainless cutting easier
- X-CEL® knob – cut tubing more quickly and easily with our larger, more ergonomic designs
- X-CEL® wheel pin – change your cutter wheel quickly using our new ball detent design, no tool needed, no lost clips
- Includes spare cutter wheels for maximum uptime
Documents
Specifications
Application: [Tubing, Stainless Steel]
Cutting Capacity: 3/16 in - 1-1/8 in
Material: Stainless Steel
Type: R97212