RIDGID

3/4 - 2 in. HD Pipe Cutter R42A

Part #R32870  |  Manufacturer Part #32870

Cutting Capacity:

3/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in areas where a complete turn is impossible
  • Four heavy duty wheels made of special alloy steel
  • Heavy duty malleable alloy frame
  • Short handle for use in confined areas

Specifications

Application: [Pipes, Cutting]

Cutting Capacity: 3/4 in - 2 in

Type: R32870