3/4 in. 122 Fitting Brush 3-Pack
3/4 in. 122 Fitting Brush 3-Pack
Frequently Purchased Together
Product Details
- Pipe prep fitting brush
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 122 and 122XL
- Brush Type:
- Fitting Brush
- Diameter:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- Origin:
- Domestic
- Overall Box Size:
- 3-1/2 in x 3-1/2 in x 3 in
- Package Quantity:
- Pack of 3
- Weight:
- 0.5 lb