1/2 - 3/4 in. Tube Cutter
C-Style 1/2 - 3/4 in. Tube Cutter
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time
- Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time
- Cut 1/2" and 3/4" (12.7 - 19 mm) tubing with one cutter with quick change feature
- Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces
- Heavy duty construction enclosed in a zinc die cast housing
- Ridgid®’s X-CEL® wheel pin for quick wheel replacement. No tools or disassembly of the housing required
Specifications
- Adjustable:
- No
- Application:
- Commercial, Copper, Residential
- Collection:
- C-Style
- Cutting Capacity:
- 1/2 in - 3/4 in
- Length:
- 1-1/10 in
- Material:
- Die Cast Zinc
- Maximum Capacity:
- 19-1/20 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 7 in x 5-1/4 in x 1-1/2 in
- Pipe Capacity:
- 1/2 in
- Tool Type:
- Cutter
- UL Listed:
- No
- Weight:
- 1 lb