Ridgid 3/4 in. Female Coupling

R928

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Autofeed control advances and retrieves cable with a push of a lever, up to 2' per minute
  • Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
  • CSA approved and meets UL standards
  • Cable spins at 2 RPM
  • Drum holds 1' of 3⁄4" or 125' of 5⁄8" cable and is designed for quick, easy removal
  • Equipped with 55W induction motor
  • For use with the Ridgid®drum machine models K-7500 and K-750
  • Includes Ridgid® PVC drain cleaning gloves and operators manual
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse and will not dent or corrode and cleans easily
  • Versatile autofeed control adjusts for either 5⁄8" or 3⁄4" cable with a twist of a screwdriver

SPECIFICATIONS

Brand Model Compatibility
RIDGID® B-6841 Female Coupling
Diameter
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday