3/4 in. Hammer Flaring Tool
Model E-47 3/4 in. Hammer Flaring Tool
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hammer-type flaring tool
- Quality flaring tools from ridge tools
- Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model E-47
- Diameter:
- 3/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 6-1/2 in x 4-1/4 in x 1-1/4 in
- Tool Type:
- Hammer Flaring
- UL Listed:
- No
- Weight:
- 0.5 lb