3/4 in. High Speed Die Head Complete
3/4 in. High Speed Die Head Complete
Frequently Purchased Together
Product Details
- Easily locks into threader for secure operation.
- Alloy die is easy to replace.
- Dependable, heavy-duty construction.
Specifications
- Application:
- Commercial, Residential
- Material:
- High Speed Steel
- Origin:
- Global
- Overall Box Size:
- 4-9/10 in x 4-2/5 in x 4 in
- Size:
- 3/4 in
- Tool Type:
- Pipe Die
- Type:
- R37485