3/4 in. Nut

You last purchased this on
 
RIDGID

3/4 in. Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3/4 in. Nut

  • Fast #
  • Part #R40640
  • Item #373371
  • Manufacturer Part #40640
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Brand Model Compatibility:
418
Diameter:
3/4 in
Drive Type:
Hex
Portable:
No
Pressure - Maximum:
300 psi
Product Type:
Nut
Size:
3/4 in-16
UL Listed:
No