3/4 in. Manual PEX Crimp Tool
3/4 in. Manual PEX Crimp Tool
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 750-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Over 20% lighter than traditional PEX crimp tools.
- Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
- For use with ASTM F1807 black copper crimp ring system for PEX tubing.
- For use with ASTM F1807 copper crimp ring PEX tubing connections.
- Easily adjustable lock screw for tool calibration.
- All tools come with a Go/No-Go gauge.
- Four tools available in (3) sizes: 1?2", 3?4", 1" and a Combo 1?2" and 3?4" Tool.
- Compact tool length for access to tight spaces.
- Available in ½” and ¾” sizes.
- Durable, glass-filled polycarbonate E3™ (Expert Engineered Ergonomics) handles provide increased comfort.
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 14-3/4 in
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- Yes
- Jaw Capacity (in):
- 3/4 in
- Length:
- 14-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Origin:
- Global
- Overall Box Size:
- 6-1/4 in x 16-1/2 in x 1-1/4 in
- Overall Depth:
- 14-3/4 in
- Overall Length:
- 14-3/4 in
- Power Source:
- Manual
- Tool Type:
- Press Tool
- UL Listed:
- No
- Weight:
- 2-7/8 lb