3/4 in. NPT High Speed Pipe Die 12-R

You last purchased this on
 
RIDGID

3/4 in. NPT High Speed Pipe Die 12-R

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3/4 in. NPT High Speed Pipe Die 12-R

  • Fast #
  • Part #R37875
  • Item #85780
  • Manufacturer Part #37875
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precisely machined for optimal threading performance
  • Made out of a high-speed steel for a long service life
  • Dependable, heavy-duty construction
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
12-R
End Connection 1:
NPT
Material:
Alloy Steel
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
5-1/2 in x 3-4/5 in x 4/5 in
Pipe Capacity:
3/4 in
Thread Length:
14
Tool Type:
Pipe Die