3/4 in. Pipe Extractor

You last purchased this on
 
RIDGID

Model 84 3/4 in. Pipe Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 84 3/4 in. Pipe Extractor

  • Fast #
  • Part #R35615
  • Item #34181
  • Manufacturer Part #35615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
  • Fittings must be drilled to receive extractor
  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Pipe size: 3/4"
  • Length: 3-1/4"
  • Drill Size: 1 3/16"
  • For use on SCH 40 pipe
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Model 84
Drilling Depth (in):
1-3/16 in
Fits Pipe Size:
3/4 in
Length:
3-1/5 in
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
6-3/5 in x 4-2/5 in x 4-1/5 in
Tool Type:
Reamer
Weight:
7.50 lb