3/8 - 5/8 in. Hammer Flaring Tool

You last purchased this on
 
RIDGID

Model 345 3/8 - 5/8 in. Hammer Flaring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 345 3/8 - 5/8 in. Hammer Flaring Tool

  • Fast #
  • Part #R23332
  • Item #36243
  • Manufacturer Part #23332
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • A hardened, smooth cone provides fast, 45° flares either single or double lap
  • A single clamp screw allows easy clamping and removal of tubing
  • Model 345 is a precision designed tool for producing 45° flares in soft copper, brass, aluminum and mild steel tubing
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 345
Length:
6-1/4 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
10 in x 5-1/10 in x 2-1/2 in
Pipe Capacity:
3/8 in - 5/8 in
Tool Type:
Flaring
UL Listed:
No
Weight:
2 lb