35 ft. x 5/16 in. Drain Snake

You last purchased this on
 
RIDGID

K-40 35 ft. x 5/16 in. Drain Snake

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

K-40 35 ft. x 5/16 in. Drain Snake

  • Fast #
  • Part #R71722
  • Item #1018731
  • Manufacturer Part #71722
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to clean 3/4-inch to 1-1/2-inch drain lines in sinks, tubs, showers and urinals
  • AUTOFEED® design helps you feed and retrieve the cable without touching it
  • Complete unit includes: AUTOFEED® controls, guide hose, mounting bracket, C-13IC SB bulb head on a 5/16-inch x 35-foot speed bump cable (inner drum), and gloves
  • Includes RIDGID® drain cleaning gloves and operator’s manual
  • Induction motor quietly delivers 320 RPMs
  • Premium-quality, compression-wound cable resists kinking
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
35 ft
Collection:
K-40
Color Finish Category:
Greys
Color Finish Name:
Grey, Black, Red
Fits Pipe Size:
3/4 in - 2-1/2 in
Horsepower:
1/8 hp
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
24-4/5 in x 11 in x 13-4/5 in
RPM:
270
Tool Type:
Sink Machine
UL Listed:
Yes
Volts:
115V
Weight:
33 lb
Width:
11 in