RIDGID

35 ft. x 5/16 in. Cable

Part #R56792  |  Manufacturer Part #56792

Diameter:

5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ridgid® 5/16" inner core sink drum cable with a bulb auger

Specifications

Diameter: 5/16 in

Length: 35 ft

Product Type: Cable

Type: R56792