RIDGID

3/8 - 1 in. NPT Threader

Part #R36355  |  Manufacturer Part #36355

Pipe Capacity:

3/8 in - 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model OOR for NPT; capacity 1/2" – 1".
  • Includes die-head, ratchet assembly, ratchet handle and alloy die.

Specifications

Pipe Capacity: 3/8 in - 1 in

Tool Type: Pipe Threader

Type: R36355

UL Listed: No