Soft 3/8 in., Medium 5/16 in. and Hard 1/4 in. Bolt Cutter

You last purchased this on
 
RIDGID

Model S18 Soft 3/8 in., Medium 5/16 in. and Hard 1/4 in. Bolt Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model S18 Soft 3/8 in., Medium 5/16 in. and Hard 1/4 in. Bolt Cutter

  • Fast #
  • Part #R14218
  • Item #2187517
  • Manufacturer Part #14218
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proven, durable design preferred by professionals
  • Blades remain sharp, even with daily and repeated use
  • Delivers cutting power through: Soft metal hardness (15RC) up to 3/8-inches medium metal hardness (31RC) up to 5/16-inches high metal hardness (42RC) up to 1/4-inches
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model S18
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Cutting Capacity:
1/4 in
Handle Material:
Steel
Length:
19 in
Material:
Alloy Steel
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
20 in x 7 in x 1-3/4 in
Tool Type:
Bolt Cutter
Weight:
3 lb