4-1/2 in. Chain Wrench

You last purchased this on
 
RIDGID

4-1/2 in. Chain Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

4-1/2 in. Chain Wrench

  • Fast #
  • Part #R31330
  • Item #38698
  • Manufacturer Part #31330
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for maximum tightening grip on 4-1/2-inch diameter pipe.
  • 29-inch chain can hold pipe up to 7-1/2-inches in diameter.
  • Easy-to-hold I-beam handle design.
  • Manufactured using U.S. steel in Elyria, Ohio.
  • Replaceable, alloy steel jaw maximizes gripping strength.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Capacity:
4-1/2 in
Handle Material:
Alloy Steel
Length:
29 in
Material:
Alloy Steel
Maximum Capacity:
7-1/2 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
33-4/5 in x 4-1/2 in x 1-4/5 in
Pipe Capacity:
4-1/2 in
Tool Type:
Wrench
Type:
R31330
Weight:
15 lb
WrenchType:
Chain and Strap