15/25V Digital Recording Monitor
This product has been replaced by
Manufacturer Part #64943
SeeSnake® CS6x 15/25V Digital Recording Monitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in wi-fi and Bluetooth allows live inspection streaming on an iOS or Android device with the freeHQx® live app
- Capture photos, PhotoTalk™ media, video, and Autolog directly to a USB drive
- Display resolution 640 x 480 pixel
- Daylight viewable display provides a crisp, clear, in-pipe image
- Water-resistant keypad gives direct control of camera and monitor functions
- TiltSense™ displays the camera's degree of tilt from horizontal when connected to a SeeSnake camera reel with TruSense
Documents
Specifications
- Application:
- Plumbing
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Collection:
- SeeSnake® CS6x
- GSA Approved:
- No
- Height:
- 5-1/10 in
- Length:
- 14-1/5 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- Tool Type:
- Digital Recording Monitor
- UL Listed:
- No
- Volts:
- 15/25V
- WIFI Enabled:
- Yes
- Watts:
- 25 W
- Weight:
- 3.4 lb
- Width:
- 6-1/2 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi