VF3500 Fine Dust Vacuum Filter

You last purchased this on
 
RIDGID

Qwik Lock® VF3500 Fine Dust Vacuum Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Qwik Lock® VF3500 Fine Dust Vacuum Filter

  • Fast #
  • Part #R26643
  • Item #3332552
  • Manufacturer Part #26643
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Great for picking up fine dust, drywall and cement dust, and everyday dirt
  • Fits RIDGID vacuums 3 to 4.5 gallons
  • Captures 99% of all particles 1 micron and larger
  • Filter fits RIDGED 3 to 4-1/2 gallon vacuums
  • Qwik Lock® filter fastening system - install or remove your filter quick, easy and secure without tools or fasteners
  • Filter is high-efficiency
  • Powerful performance
  • Fully washable and reusable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
VF3500
Capacity:
4.5 gal
Collection:
Qwik Lock®
Origin:
Global
Overall Box Size:
7 in x 6-3/4 in x 6 in
Product Type:
Vacuum Filter
Tool Type:
Filter
Vacuum Type:
Wet & Dry
Weight:
2 lb