4 in. Handle Grip
4 in. Handle Grip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- K-1500 G, K-50, Model A-2244
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 6 in
- Product Type:
- Handle Grip
- Width:
- 4-1/2 in