RP 340 Press Tool
This product has been replaced by
Manufacturer Part #67083
RP 340 Press Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultimate flexibility with the ability to switch between battery and AC power on the same tool
- LED-light for continued operations in no or low-light environments
- Maximizes uptime with a 31% longer service interval, up to 42,000 cycles
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- Rigid RP 400 Pressing Tool
- Cutting Capacity:
- 4 in
- Power Source:
- Battery
- Tool Type:
- Press
- Type:
- R44483
- UL Listed:
- No
- Volts:
- 18V