Ridgid 418 Thread Machine Oiler Complete

R10883

Manufacturer Part #: 10883

Capacity

1 gal
Starting at $313.89

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • An ergonomic 2-finger trigger design that reduces user fatigue
  • Convenient anti-slip grip design with integral hood for easy hanging
  • Heavy-duty body with swivel nozzle with no exposed parts for longer life
  • Integral molded body eliminates leaks at the hose-reservoir connection
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time as a result, the drip pan will fit squarely on the reservoir time after time
  • The reservoir will not crack or leak

SPECIFICATIONS

Capacity
1 gal
Material
Die Cast
Portable
Yes
Product Type
Assembly
Tool Type
Oilers
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday