0 items

Ridgid 5/16 in. Hand Spinner

R59812

Diameter

5/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hollow core cable with bulb head auger
  • Open drum design that permits access to cable and allows application of cable rust inhibitor
  • Rotary drum won’t rust or dent and cleans easily
  • Slip-resistant collet chuck that grips and un-grips cable with the flick-of-the-wrist

SPECIFICATIONS

Brand Model Compatibility
Ridge K-26 Hand Spinner
Diameter
5/16 in
Length
25 ft
Material
Plastic

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday