120V 12 gal Wet & Dry Vacuum
120V 12 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four swivel casters provide easy 360° mobility
- Accessory storage space built into the caster feet and hose storage built in to the lid
- Provides the powerful suction needed for efficient clean up of tough messes
- 15' cord
- Hose can be attached to the powerful exhaust airstream for use as a blower
- Large built-in drain located at the lowest point of the drum for emptying water
- Dual-Flex® locking hose resists collapsing and locks onto vac for uninterrupted cleaning
- Scroll Noise Reduction® provides better airflow and suction with less noise, resulting in more power and quieter operation
- Includes 2 1/2" x 7' Dual-Flex™ locking hose, 2 extension wands, utility nozzle, car nozzle, wet nozzle, and a single layer paper pleated filter
- Weight: 16.5 lbs
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Replacement Filters VF4000, VF5000, VF6000, VF3502, and VF7000
- CFM:
- 145 ft3/min
- Capacity:
- 12 gal
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Horsepower:
- 5 hp
- Length:
- 7 ft
- Power Source:
- Electric
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 227 W
- Weight:
- 18.3 lb