RIDGID

50 ft. x 3/8 in. Cable

Part #R37842  |  Manufacturer Part #37842

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Ridgid drum machines
  • Good flexibility and more cleaning power to the cable end

Documents

Specifications

Diameter: 3/8 in

Length: 50 ft

Product Type: Cable

Type: R37842