50 ft. x 5/16 in. Cable
50 ft. x 5/16 in. Cable
Frequently Purchased Together
Product Details
- 75' length
- Integral wound drum cable
- 1/2" diameter
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-40, K-45, K-50
- Diameter:
- 5/16 in
- Length:
- 50 ft
- Origin:
- Domestic
- Overall Box Size:
- 11-1/2 in x 11-2/5 in x 2-4/5 in
- Product Type:
- Cable
- Weight:
- 7 lb