5/8 - 2-1/8 in. 20-Tube Cutter with Heavy Duty Wheel
Model 20 5/8 - 2-1/8 in. 20-Tube Cutter with Heavy Duty Wheel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1143-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spare cutting wheel in knob
- Fold-away reamer stores in frame for tube preparation.
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Standard wheel is the E-1240
- Includes spare cutter wheels for maximum uptime
- Spare cutter wheel included for maximum uptime
- Spare cutter wheels included for maximum uptime
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Model 20
- Color Finish Name:
- Silver, Black
- Cutting Capacity:
- 5/8 in - 2-1/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Material:
- Stainless Steel
- Maximum Capacity:
- 5/8 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 10.5 in x 4.75 in x 2 in
- Tool Type:
- Cutter
- Weight:
- 1.75 lb