5/8 in. High Speed Bolt Die
5/8 in. High Speed Bolt Die
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For Universal Die Heads
- Bolt Dies
- National Coarse
Documents
Specifications
- Application:
- Commercial, Residential
- Nominal Pipe Size:
- 5/8 in
- Origin:
- Domestic
- Tool Type:
- Pipe Die
- Type:
- R48245